Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BLACK TRIM/BUMPER COATING 425 g

893.0190 - UNSPSC 31211501
Made in Canada
BLACK TRIM/BUMPER COATING 425 g BLACK TRIM/BUMPER COATING 425 g
BLACK TRIM/BUMPER COATING 425 g

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:53 PM. Directions. Call: (289) 474-5447

11 pieces in stock at Mississauga, ON as of 12:53 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 425 g
Colour Black
EAN 4061975677778

Features

Trim black flexible paint for refinishing metals, plastic bumpers and flexible trim components
Its etching formulation eliminates the need to priming
Can also be applied on aluminum, stainless steel and galvanized steel
Etching properties
Very flexible
Dries fast
Matches OEM coating
Easy to control fan spray

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-06-27
Appliqué trop récemment pour en faire une évaluation à long terme sur la résistence aux petits chocs (éclats de peinture), à la conservation de l'éclat vs les rayons solaires (terni facilement?), d'où le 4/5.
2019-05-08
Refinishing front bumper First time using. Will have to see how it holds up before I recommend it to anyone.